Zoro Homepage
This item is Discontinued.
Code 3 Windshield Mounted Light Bar, LED, 12VDC SVFSD-6SC-GRB

Windshield Mounted Light Bar, LED, 12VDC (Discontinued)

  • Mfr # SVFSD-6SC-GRB
  • Zoro # G3773329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVFSD-6SC-GRB
Zoro #
G3773329
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
1 11/32 in
Length - Vehicle Lighting
55 1/2 in

Details

Item
Windshield Mounted Light Bar
Features
Fits All Police and Special Service Sedans, Quick Disconnect, Then Connect Together, Minimized Light Flashback
Lighting Technology - Vehicle Lighting
LED
Lens Material
Polycarbonate
Number of Flash Patterns - Vehicle Lighting
19
Rating
SAE J595, CA T13, ECE R10
Number of Heads
1
Lens Color - Vehicle Lighting
Blue
Housing Material
Polycarbonate
Current Drawn
6A
Flashes per Minute
Variable
Wide Range - Vehicle Lighting
Perimeter Light
Power Source
12V DC
Mounting - Vehicle Lighting
Permanent
Base Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Beam Angle - Vehicle Lighting
180 Degrees
Voltage - Vehicle Lighting
12V DC
Lens Design
Curve

Description

Windshield Mounted Light Bar, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 55 1/2 in, Height - Vehicle Lighting 1 11/32 in, Lens Color - Vehicle Lighting Blue, Number of Flash Patterns - Vehicle Lighting 19, Number of Heads 1, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12V DC, Beam Angle - Vehicle Lighting 180 Degrees , Flashes per Minute Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.