Battery Holder, For CL5000
Mfr # BH-5000/BB
Zoro # G5754729
product price: $28.19
/eaKey Features
Finish
Powder-Coated
Material
Aluminum, Zinc
Includes
Mounting Hardware
For Use With
Mfr No. CL5000
Weather Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH-5000/BB
Zoro #
G5754729
UPC #
817083021187
Country of Origin
China
Details
Finish
Powder-Coated
Material
Aluminum, Zinc
Includes
Mounting Hardware
Item
Battery Holder
For Use With
Mfr No. CL5000
Weather Resistant
Yes
Product Type
Battery Holder
Compatible Manufacturer Model Number
CL5000, CL5000BB
Description
Battery Holder, For Use With Mfr No. CL5000, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.