Zoro Homepage
This item is Discontinued.
Codelocks Electronic Key Lock, (2)AA CL2200-BS

Electronic Key Lock, (2)AA (Discontinued)

  • Mfr # CL2200-BS
  • Zoro # G5755681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2200-BS
Zoro #
G5755681
UPC #
817083020005
Country of Origin
China

Dimensions

Door Thickness
1 3/8 in to 2 1/2 in
Latch Front Size
1 1/8 in x 2 1/4 in
Outside Width
1 5/8 in
Outside Height
5 9/16 in
Inside Width
1 5/8 in
Latch Length
2 3/4 in
Inside Height
5 9/16 in

Details

Item
Electronic Key Lock
Series
CL2000
Handle Type
Deadbolt
Max. User Codes
80
Function
Classroom or Store Room with Key Override
Access Method
Keypad
For Use With
Interior/Exterior Door
Mounting Style
Vertical
Lock Material
Zinc Alloy
Number of Keys
10
Finish
Brushed Steel
Event Audit Trail
No
Hand
Nonhanded
Fire Rating
No
Timed Entry Allowance
5 sec
Backset
2 3/4 in
Weather Resistant
Yes
Power Source
(2) AA Batteries
Key Override Options
Standard SC1 Keyway
Includes
Mounting Hardware, Entry Level Surface Deadbolt
Battery Life
80,000 Cycles
Electrical/Mechanical
Electrical
Grade
2
Max. Proximity Range
At Lock
Keypad Material
Metal
IP Rating
Not Rated
Standards
ANSI/BHMA
NEMA Rating
Weather resistance per comprehensive ANSI A156.13 and A156.25 (Rain, dust, temperature, humidity, salt spray)
Network Interface
None
ADA Compliant
Yes

Description

Electronic Key Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL2000, Handle Type Deadbolt, Door Thickness 1 3/8 in to 2 1/2 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Network Interface None, Outside Height 5 9/16 in, Outside Width 1 5/8 in, Keypad Material Metal, Power Source (2) AA Batteries, Battery Life 80,000 Cycles, Max. User Codes 80, Fire Rating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.