Zoro Homepage

Electronic Key Lock, 7-3/4" Outside H

  • Mfr # CL5250BB-BS

  • Zoro # G5755401


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Classroom or Store Room with Key Override
Key Override Options
Interchangeable Core
Hand
Right or Left
Finish
Brushed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5250BB-BS
Zoro #
G5755401
UPC #
817083020470
Country of Origin
China

Dimensions

Door Thickness
1-3/8 in to 2-1/2 in
Latch Length
2-3/4 in
Outside Width
2 3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Inside Height
7 3/4 in
Inside Width
2 3/4 in
Outside Height
7 3/4 in
Overall Width
2 3/4 in
Overall Height
7 3/4 in
Strike Base Height
8 in
Door Thickness - Maximum
2 3/8 in
Latch Front Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Base Width
1 in
Latch Front Length
2 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Classroom or Store Room with Key Override
Key Override Options
Interchangeable Core
Hand
Right or Left
Finish
Brushed Steel
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Offices/Schools/Warehouses/Hospitals/Care Homes/Nurseries/Hotels/Leisure Facilities/The Home
Case Material
Zinc
Grade
2
Weather Resistant
Yes
Max. User Codes
80
Series
CL5000
Fire Rating
3 hr
Power Source
(8) AA Batteries
ADA Compliant
Yes
Number of Keys
0
Network Interface
None
Max. Proximity Range
At Lock
Battery Life
200,000 Cycles
Mounting Style
Vertical
Lock Material
Zinc Alloy
Event Audit Trail
No
Standards
ANSI
Access Method
Keypad
Timed Entry Allowance
5 sec
Includes
Tubular Mortise Latch with (2) Keypads Code In/Out
IP Rating
Not Rated
Keypad Material
Stainless Steel
For Use With
Interior/Exterior Door
NEMA Rating
Weather Resistance per Comprehensive ANSI A156.13 and A156.25 (Rain, Dust, Temperature, Humidity, Salt Spray)
Operation Type
Push Button
Locking/Unlocking Access - Outside
Thumb Turn
Failure Mode
Fail Safe or Fail Secure
ANSI/BHMA Finish
Zinc-Plated
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Push Button
Includes Core
Core Included
Lockset Handle Type
Lever
Strike Type
Deadlatch
Hand Orientation
Non-Handed
Lockset Type
Electrical
User Codes - Maximum
80
Lockset Material
Zinc Alloy
ANSI Grade
1
Cylinder Core Type
Conventional Core Cylinder

Description

Electronic Keyless Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL5000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Interchangeable Core, Hand Right or Left, Network Interface None, Outside Height 7 3/4 in, Outside Width 2 3/4 in, Keypad Material Stainless Steel, Power Source (8) AA Batteries, Battery Life 200,000 Cycles, Max. User Codes 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.