Zoro Homepage

Electronic Key Lock, 80 User Codes

  • Mfr # CL5000PK-BS

  • Zoro # G5755596


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Classroom or Store Room with Key Override
Key Override Options
Standard SC1 Keyway
Hand
Right or Left
Finish
Brushed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5000PK-BS
Zoro #
G5755596
UPC #
817083020104
Country of Origin
China

Dimensions

Door Thickness
1-3/8 in to 2-1/2 in
Latch Length
2-3/4 in
Outside Width
2 3/4 in
Inside Height
7 3/4 in
Outside Height
7 3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Inside Width
2 3/4 in
Overall Width
2 3/4 in
Overall Height
7 3/4 in
Latch Front Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 3/8 in
Latch Front Length
2 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Classroom or Store Room with Key Override
Key Override Options
Standard SC1 Keyway
Hand
Right or Left
Finish
Brushed Steel
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Classroom, Storeroom
Case Material
Zinc
Grade
2
Weather Resistant
Yes
Max. User Codes
80
Series
CL5000
Lock Material
Zinc Alloy
Event Audit Trail
No
IP Rating
Not Rated
ADA Compliant
Yes
Mounting Style
Vertical
Power Source
(4) AA Batteries
Keypad Material
Stainless Steel
Number of Keys
12
Access Method
Keypad
Max. Proximity Range
At Lock
Battery Life
200,000 Cycles
NEMA Rating
Weather Resistance per Comprehensive ANSI A156.13 and A156.25 (Rain, Dust, Temperature, Humidity, Salt Spray)
For Use With
Interior/Exterior Door
Fire Rating
3 hr
Includes
Exterior Push Button Assembly
Network Interface
None
Timed Entry Allowance
5 sec
Standards
ANSI A156.2/A156.25, Grade 2, UL/ULC
Cylinder Core Type
Conventional Core Cylinder
Hand Orientation
Non-Handed
Failure Mode
Fail Safe or Fail Secure
Locking/Unlocking Access - Outside
Thumb Turn
Strike Type
Deadlatch
Lockset Material
Zinc Alloy
ANSI/BHMA Finish
Zinc-Plated
ANSI Grade
2
Lockset Handle Type
Lever
Locking/Unlocking Access - Inside
Push Button
Includes Core
Core Included
Operation Type
Push Button
Includes Hardware
Hardware Included
User Codes - Maximum
80
Lockset Type
Electrical

Description

Electronic Keyless Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL5000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Standard SC1 Keyway, Hand Right or Left, Network Interface None, Outside Height 7 3/4 in, Outside Width 2 3/4 in, Keypad Material Stainless Steel, Power Source (4) AA Batteries, Battery Life 200,000 Cycles, Max. User Codes 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.