Zoro Homepage

Electronic Key Lock, Brushed Steel

  • Mfr # CL5210IC-BS

  • Zoro # G5755508


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Classroom or Store Room with Key Override
Key Override Options
Interchangeable Core
Hand
Right or Left
Finish
Brushed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5210IC-BS
Zoro #
G5755508
UPC #
817083020371
Country of Origin
China

Dimensions

Door Thickness
1-3/8 in to 2-1/2 in
Latch Length
2-3/4 in
Outside Width
2 3/4 in
Inside Width
2 3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Outside Height
7 3/4 in
Inside Height
7 3/4 in
Overall Width
2 3/4 in
Overall Height
7 5/8 in
Latch Front Length
2 1/4 in
Strike Base Width
1 3/16 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
2 3/8 in
Door Thickness - Minimum
1 3/8 in
Strike Base Height
2 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Classroom or Store Room with Key Override
Key Override Options
Interchangeable Core
Hand
Right or Left
Finish
Brushed Steel
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Colleges, Hospitals, Hotels, Schools
Case Material
Steel
Grade
2
Weather Resistant
Yes
Max. User Codes
80
Series
CL5000
Timed Entry Allowance
5 sec
Lock Material
Zinc Alloy
NEMA Rating
Weather Resistance per Comprehensive ANSI A156.13 and A156.25 (Rain, Dust, Temperature, Humidity, Salt Spray)
Access Method
Keypad
Includes
Stop Bracket, Weldable Gate Box
Keypad Material
Stainless Steel
IP Rating
Not Rated
Max. Proximity Range
At Lock
Mounting Style
Vertical
Power Source
(4) AA Batteries
Standards
ANSI A156.2/A156.25, Grade 2, UL/ULC
Number of Keys
0
Event Audit Trail
No
Fire Rating
3 hr
ADA Compliant
Yes
Network Interface
None
For Use With
Interior/Exterior Door
Battery Life
200,000 Cycles
Location Type
Commercial, Residential
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Thumb Turn
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Hand Orientation
Non-Handed
ANSI Grade
2
User Codes - Maximum
80
Includes Hardware
Hardware Included
Strike Type
Deadlatch
Locking/Unlocking Access - Inside
Push Button
Lockset Handle Type
Lever
Lockset Type
Electrical
Lockset Material
Steel
ANSI/BHMA Finish
Zinc-Plated
Operation Type
Push Button
Failure Mode
Fail Safe or Fail Secure

Description

Electronic Keyless Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL5000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Interchangeable Core, Hand Right or Left, Network Interface None, Outside Height 7 3/4 in, Outside Width 2 3/4 in, Keypad Material Stainless Steel, Power Source (4) AA Batteries, Battery Life 200,000 Cycles, Max. User Codes 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.