Zoro Homepage

Electronic Key Lock, Nonhanded

  • Mfr # CL5210BB-IC-BS

  • Zoro # G5755456


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Classroom or Store Room with Key Override
Key Override Options
Interchangeable Core
Hand
Right or Left
Finish
Brushed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5210BB-IC-BS
Zoro #
G5755456
UPC #
817083020333
Country of Origin
China

Dimensions

Door Thickness
1-3/8 in to 2-1/2 in
Latch Length
2-3/4 in
Outside Width
2 3/4 in
Inside Width
2 3/4 in
Outside Height
7 3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Inside Height
7 3/4 in
Overall Height
7 5/8 in
Overall Width
2 3/4 in
Strike Base Width
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Strike Base Height
2 1/4 in
Door Thickness - Maximum
2 3/8 in
Latch Front Length
2 1/4 in
Latch Front Width
1 1/8 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Classroom or Store Room with Key Override
Key Override Options
Interchangeable Core
Hand
Right or Left
Finish
Brushed Steel
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Colleges, Hospitals, Hotels, Schools
Case Material
Steel
Grade
2
Weather Resistant
Yes
Max. User Codes
80
Series
CL5000
Lock Material
Zinc Alloy
Access Method
Keypad
Max. Proximity Range
At Lock
IP Rating
Not Rated
Power Source
(4) AA Batteries
Keypad Material
Stainless Steel
Battery Life
152,210 Cycles
Standards
ANSI A156.2/A156.25, Grade 2, UL/ULC
Event Audit Trail
No
NEMA Rating
Weather Resistance per Comprehensive ANSI A156.13 and A156.25 (Rain, Dust, Temperature, Humidity, Salt Spray)
For Use With
Interior/Exterior Door
ADA Compliant
Yes
Includes
Stop Bracket, Weldable Gate Box
Number of Keys
0
Fire Rating
3 hr
Network Interface
None
Timed Entry Allowance
5 sec
Mounting Style
Vertical
Location Type
Commercial, Residential
Strike Type
Deadlatch
ANSI/BHMA Finish
Zinc-Plated
Lockset Type
Electrical
Hand Orientation
Non-Handed
User Codes - Maximum
80
Locking/Unlocking Access - Inside
Push Button
Locking/Unlocking Access - Outside
Thumb Turn
Includes Hardware
Hardware Included
Lockset Material
Steel
Lockset Handle Type
Lever
Includes Core
Core Not Included
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Failure Mode
Fail Safe or Fail Secure
Operation Type
Push Button
ANSI Grade
2

Description

Electronic Keyless Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL5000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Interchangeable Core, Hand Right or Left, Network Interface None, Outside Height 7 3/4 in, Outside Width 2 3/4 in, Keypad Material Stainless Steel, Power Source (4) AA Batteries, Battery Life 152,210 Cycles, Max. User Codes 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.