Zoro Homepage
This item is Discontinued.
Codelocks Electronic Lock, Non-Handed, Keypad KL1005-SG

Electronic Lock, Non-Handed, Keypad (Discontinued)

  • Mfr # KL1005-SG
  • Zoro # G5755340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL1005-SG
Zoro #
G5755340
UPC #
817083020609
Country of Origin
China

Dimensions

Door Thickness
0.25 in to 0.50 in
Outside Width
5.38 in
Outside Height
1.31 in
Outside Depth
1.13 in

Details

Item
Electronic Keyless Lock
Series
KL1000
Handle Type
Thumb Turn
Max. User Codes
1
Access Method
Keypad
For Use With
Lockers and Cabinets
Usage
Security
Lock Material
Zinc Alloy
Finish
Powder Coated
Event Audit Trail
None
Hand
Non-Handed
Voltage
3 V
Timed Entry Allowance
5 sec
Number of Keys on Keypad
11
Features
Access Methods and Multiple Functions, Advanced Programming Capabilities
ADA Compliant
No
Power Source
2 AAA Batteries
Includes
Mounting Hardware
Color
Silver Gray
Keypad Material
Rubber
Battery Life
15,000 Cycles

Description

Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Security, Handle Type Thumb Turn, Door Thickness 0.25 in to 0.50 in, Lock Material Zinc Alloy, Finish Powder Coated, Series KL1000, Hand Non-Handed, Outside Height 1.31 in, Outside Depth 1.13 in, Outside Width 5.38 in, Keypad Material Rubber, Number of Keys on Keypad 11, Timed Entry Allowance 5 sec, Features Access Methods and Multiple Functions, Advanced Programming Capabilities, Power Source 2 AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.