Zoro Homepage

Electronic Lock, Non-Handed, Keypad

  • Mfr # KL1007SG

  • Zoro # G5755246


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Series
KL1000
Handle Type
Thumb Turn
Max. User Codes
1
Door Thickness
0.75 in to 1 in
Access Method
Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL1007SG
Zoro #
G5755246
UPC #
817083020579
Country of Origin
China

Dimensions

Door Thickness
0.75 in to 1 in
Outside Width
0.94 in
Outside Height
5.38 in
Outside Depth
0.69 in
Body Width
15/16 in
Body Height
5 3/8 in
For Surface Thickness - Maximum
1 in
Body Depth
11/16 in
For Surface Thickness - Minimum
1/8 in

Details

Item
Electronic Keyless Lock
Series
KL1000
Handle Type
Thumb Turn
Max. User Codes
1
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
Usage
Security
Latch Type
Cam Latch
Lock Material
Zinc Alloy
Product Type
Electronic Keyless Lock
Includes
Mounting Hardware
Number of Buttons
11
ADA Compliant
No
Finish
Powder Coated
Hand
Non-Handed
Color
Gray
Battery Life
15,000 Cycles
Features
Access Methods and Multiple Functions, Advanced Programming Capabilities
Timed Entry Allowance
5 sec
Power Source
Battery
Keypad Material
Rubber
Number of Keys on Keypad
11
Battery Type
AAA
Number of Batteries
2
Number of User Codes - Maximum
1
Housing Material
Silver
Autolock
Self-Locking
ADA Compliance
Non-ADA Compliant
Includes Handle
Handle Included
Includes Batteries
Batteries Included
Includes Hardware
Hardware Included
Handing Orientation
Non-Handed

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Lockers, Access Method Keypad, Usage Security, Handle Type Thumb Turn, Door Thickness 0.75 in to 1 in, Lock Material Zinc Alloy, Finish Powder Coated, Series KL1000, Hand Non-Handed, Outside Height 5.38 in, Outside Depth 0.69 in, Outside Width 0.94 in, Keypad Material Rubber, Number of Keys on Keypad 11, Timed Entry Allowance 5 sec, Features Access Methods and Multiple Functions, Advanced Programming Capabilities, Power Source Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.