Zoro Homepage

Lever Return Spring, For CL200

  • Mfr # LRS-200

  • Zoro # G5754738


product price: $7.89
/ea

Key Features

Finish
Powder-Coated
Material
Aluminum, Zinc
For Use With
Mfr No. CL200
Weather Resistant
Yes
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-200
Zoro #
G5754738
UPC #
817083022375
Country of Origin
China

Details

Finish
Powder-Coated
Material
Aluminum, Zinc
Item
Lever Return Spring
For Use With
Mfr No. CL200
Weather Resistant
Yes
Includes
Mounting Hardware
Compatible Manufacturer Model Number
CL100, CL200
Product Type
Lever Return Spring

Description

Lever Return Spring, For Use With Mfr No. CL200, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.