Lever Return Spring, For CL4000
Mfr # LRS-4000
Zoro # G5754799
product price: $10.79
/eaKey Features
Finish
Powder-Coated
Material
Aluminum, Zinc
For Use With
Mfr No. CL4000
Weather Resistant
Yes
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRS-4000
Zoro #
G5754799
UPC #
817083022429
Country of Origin
China
Details
Finish
Powder-Coated
Material
Aluminum, Zinc
For Use With
Mfr No. CL4000
Weather Resistant
Yes
Item
Lever Return Spring
Includes
Mounting Hardware
Product Type
Lever Return Spring
Compatible Manufacturer Model Number
CL4000
Description
Lever Return Spring, For Use With Mfr No. CL4000, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.