Zoro Homepage

Lever Return Spring, For CL5000

  • Mfr # LRS-5000

  • Zoro # G5754808


product price: $9.49
/ea

Key Features

Finish
Powder-Coated
Material
Aluminum, Zinc
Weather Resistant
Yes
Includes
Mounting Hardware
For Use With
Mfr No. CL5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-5000
Zoro #
G5754808
UPC #
817083022474
Country of Origin
China

Details

Finish
Powder-Coated
Material
Aluminum, Zinc
Weather Resistant
Yes
Item
Lever Return Spring
Includes
Mounting Hardware
For Use With
Mfr No. CL5000
Product Type
Lever Return Spring
Compatible Manufacturer Model Number
CL5000

Description

Lever Return Spring, For Use With Mfr No. CL5000, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.