Zoro Homepage

Lever Set, For CL5000, w/Mounting Hardware

  • Mfr # LV-5000

  • Zoro # G5754869


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Product Type
Lever Set
Weather Resistant
Yes
Includes
Mounting Hardware
Material
Aluminum, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-5000
Zoro #
G5754869
UPC #
817083022481
Country of Origin
China

Details

Item
Lever Set
Finish
Powder-Coated
Product Type
Lever Set
Weather Resistant
Yes
Includes
Mounting Hardware
Material
Aluminum, Zinc
For Use With
Mfr No. CL5000
Compatible Manufacturer Model Number
CL5000

Description

Lever Set, For Use With Mfr No. CL5000, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.