Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL310K-AB
Zoro #
G5756156
UPC #
817083022177
Country of Origin
China
Dimensions
Door Thickness
1 3/8 in to 2 1/2 in
Inside Depth
2 1/16 in
Outside Depth
2 3/8 in
Outside Height
6 in
Inside Width
1 9/16 in
Latch Length
2 3/4 in
Inside Height
6 in
Outside Width
1 9/16 in
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Entry with Key Override, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Finish Antique Brass, Door Thickness 1 3/8 in to 2 1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant No, No Fire Rated, Case Material Zinc, Series CL300, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.