Zoro Homepage

Mechanical Lockset, Brushed Steel, Lever

  • Mfr # CL650IC-BS

  • Zoro # G5755727


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
None
Hand
Nonhanded
Finish
Brushed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL650IC-BS
Zoro #
G5755727
UPC #
-
Country of Origin
China

Dimensions

Door Thickness
1-3/8 in to 2-1/2 in
Latch Length
2 3/4 in
Outside Width
2 5/16 in
Outside Depth
3 5/8 in
Inside Width
2 5/16 in
Inside Depth
3 1/8 in
Inside Height
7 1/4 in
Outside Height
7 1/4 in
Overall Width
2 5/16 in
Overall Depth
3 5/8 in
Overall Height
8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 3/8 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry
Key Override Options
None
Hand
Nonhanded
Finish
Brushed Steel
Keypad
13 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance
Case Material
Zinc
Grade
2
Weather Resistant
Yes
Max. User Codes
1
Series
CL600
Includes
(2) Keypads Code In/Out Small Format IC Core Hub, Code Change Plug, Lock, Template, Tubular Mortise Back to Back
ADA Compliant
Yes
Fire Rated
3 hr
Standards
ANSI A156.2 Grade 2, UL/cUL Listed
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Included
Number of Keypad Buttons
14
Lockset Type
Mechanical
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Lockset Material
Zinc Alloy
Operation Type
Push Button
User Codes - Maximum
1
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Thumb Turn
ANSI Grade
2

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Brushed Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2 3/4 in, Grade 2, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series CL600, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI A156.2 Grade 2, UL/cUL Listed, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.