Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL415BB-PB
Zoro #
G5755989
UPC #
817083022849
Country of Origin
China
Dimensions
Door Thickness
1-3/8 in to 2-1/2 in
Latch Length
2 3/4 in
Inside Width
1 9/16 in
Outside Height
5 9/16 in
Inside Height
5 9/16 in
Inside Depth
2 3/8 in
Outside Width
1 9/16 in
Details
Item
Mechanical Push Button Lockset
Series
CL400
Handle Type
Lever
Max. User Codes
1
Function
Entry
Case Material
Zinc
Finish
Polished Brass
Keypad
13 Button, Vandal Resistant
Hand
Nonhanded
Standards
ANSI/BHMA
Electrical/Mechanical
Mechanical
Includes
Code Change Plug, Lock, Manual, Required Installation Hardware, Template, Tubular Mortise Latchbolt Back to Back
Key Override Options
None
Weather Resistant
Yes
Backset
2-3/4 in
Fire Rated
No
ADA Compliant
Yes
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Polished Brass, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, No Fire Rated, Case Material Zinc, Series CL400, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes, Includes Code Change Plug, Lock, Manual, Required Installation Hardware, Template, Tubular Mortise Latchbolt Back to Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.