Zoro Homepage

Mechanical Lockset, Powder Coated, Lever

  • Mfr # CL415-SS

  • Zoro # G5756025


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
None
Hand
Nonhanded
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL415-SS
Zoro #
G5756025
UPC #
817083022801
Country of Origin
China

Dimensions

Door Thickness
1-3/8 in to 2-1/2 in
Latch Length
2 3/4 in
Outside Width
1 9/16 in
Inside Depth
1 7/8 in
Inside Width
1 9/16 in
Outside Height
5 9/16 in
Inside Height
5 9/16 in
Overall Width
1 9/16 in
Overall Height
5 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 3/8 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry
Key Override Options
None
Hand
Nonhanded
Finish
Powder Coated
Keypad
13 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance
Case Material
Zinc
Weather Resistant
Yes
Max. User Codes
1
Series
CL400
ADA Compliant
Yes
Includes
Code Change Plug, Lock, Template, Tubular Mortise Latchbolt
Fire Rated
No
Standards
ANSI/BHMA
Includes Hardware
Hardware Included
Operation Type
Push Button
ANSI/BHMA Finish
Bright Stainless Steel
Locking/Unlocking Access - Outside
Thumb Turn
Mortise/Cylindrical
Mortise
User Codes - Maximum
1
Number of Keypad Buttons
13
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Not Included
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Lockset Handle Type
Lever
Lockset Material
Stainless Steel

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Powder Coated, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, No Fire Rated, Case Material Zinc, Series CL400, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes, Includes Code Change Plug, Lock, Template, Tubular Mortise Latchbolt, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.