Zoro Homepage

Mechanical Lockset, Stainless Steel, Knob

  • Mfr # CL200K-SS

  • Zoro # G5756375


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Series
CL200
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Outside Depth
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL200K-SS
Zoro #
G5756375
UPC #
817083021385
Country of Origin
China

Dimensions

Outside Depth
2 1/16 in
Door Thickness
1-3/8 in to 2-1/2 in
Outside Height
5 39/64 in
Latch Length
2 3/4 in
Inside Depth
1 1/2 in
Outside Width
1 9/16 in
Inside Width
1 9/16 in
Inside Height
5 9/16 in
Overall Depth
2 1/16 in
Overall Width
1 9/16 in
Overall Height
5 9/16 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 3/8 in

Details

Item
Surface Deadbolt with Key Override
Lockset Handle Type
Knob
Series
CL200
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Finish
Stainless steel
Includes
Code Change Plug, Lock, Surface Deadbolt, Template
Key Override Options
Standard SC1 Keyway
Case Material
Zinc
Standards
ANSI/BHMA
ADA Compliant
No
Handle Type
Knob
Max. User Codes
1
Keypad
13 Button, Vandal Resistant
Fire Rated
No
Function
Entry with Key Override
Weather Resistant
Yes
Hand
Nonhanded
Product Type
Surface Deadbolt with Key Override
Operation Type
Push Button
Number of Keypad Buttons
14
Locking/Unlocking Access - Inside
Thumb Turn
User Codes - Maximum
1
Lockset Material
Stainless Steel
Locking/Unlocking Access - Outside
Thumb Turn
ANSI/BHMA Finish
Bright Stainless Steel
Lockset Function
Entrance
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Includes Core
Core Included

Description

Surface Deadbolt with Key Override, Handle Type Knob, Function Entry with Key Override, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Finish Stainless Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2 3/8 in, 2 3/4 in, ADA Compliant No, No Fire Rated, Case Material Zinc, Series CL200, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes, Includes Code Change Plug, Lock, Surface Deadbolt, Template, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.