Zoro Homepage

Mechanical Lockset, Stainless Steel, Lever

  • Mfr # CL515-SS

  • Zoro # G0992247


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Passage
Key Override Options
None
Hand
Nonhanded
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL515-SS
Zoro #
G0992247
UPC #
817083022788
Country of Origin
China

Dimensions

Door Thickness
1-3/8 in to 2-1/2 in
Latch Length
2 3/4 in
Outside Width
1 7/8 in
Inside Height
7 in
Inside Width
1 7/8 in
Outside Height
7 in
Inside Depth
2 13/16 in
Overall Height
7 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 3/8 in
Overall Width
1 7/8 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Passage
Key Override Options
None
Hand
Nonhanded
Finish
Stainless steel
Keypad
11 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Passage
Case Material
Zinc
Weather Resistant
Yes
Max. User Codes
1
Series
CL500
Standards
ANSI Grade 1
Includes
Code Change Plug, Heavy Duty Mortise Tubular Latchbolt, Lock, Template
Fire Rated
No
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Lockset Handle Type
Lever
Operation Type
Push Button
Locking/Unlocking Access - Inside
Thumb Turn
ANSI Grade
1
User Codes - Maximum
1
Locking/Unlocking Access - Outside
Thumb Turn
Number of Keypad Buttons
11
Lockset Type
Mechanical
ANSI/BHMA Finish
Bright Stainless Steel
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Lockset Material
Stainless Steel

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Passage, Key Override Options None, Hand Nonhanded, Finish Stainless Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 11 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, No Fire Rated, Case Material Zinc, Series CL500, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI Grade 1, Weather Resistant Yes, Includes Code Change Plug, Heavy Duty Mortise Tubular Latchbolt, Lock, Template, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.