Zoro Homepage

Mechanical Lockset, Stainless Steel, Lever

  • Mfr # CL515BB-SS

  • Zoro # G0992238


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Passage
Key Override Options
None
Hand
Nonhanded
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL515BB-SS
Zoro #
G0992238
UPC #
817083022818
Country of Origin
China

Dimensions

Door Thickness
1-3/8 in to 2-1/2 in
Latch Length
2 3/4 in
Outside Width
1 7/8 in
Inside Height
7 in
Inside Width
1 7/8 in
Outside Height
7 in
Inside Depth
3 in
Overall Height
7 in
Overall Width
1 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 3/8 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Passage
Key Override Options
None
Hand
Nonhanded
Finish
Stainless steel
Keypad
11 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Passage
Case Material
Zinc
Weather Resistant
Yes
Max. User Codes
1
Series
CL500
ADA Compliant
Yes
Standards
ANSI Grade 1
Fire Rated
No
Includes
Code Change Plug, Heavy Duty Mortise Tubular Latchbolt Back to Back, Lock, Template
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Locking/Unlocking Access - Inside
Thumb Turn
User Codes - Maximum
1
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Lockset Type
Mechanical
ANSI Grade
1
Includes Core
Core Not Included
Number of Keypad Buttons
11
ANSI/BHMA Finish
Bright Stainless Steel
Lockset Material
Stainless Steel
Locking/Unlocking Access - Outside
Thumb Turn
Operation Type
Push Button

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Passage, Key Override Options None, Hand Nonhanded, Finish Stainless Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 11 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, No Fire Rated, Case Material Zinc, Series CL500, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI Grade 1, Weather Resistant Yes, Includes Code Change Plug, Heavy Duty Mortise Tubular Latchbolt Back to Back, Lock, Template, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.