Zoro Homepage

Mechanical Lockset, Stainless Steel, Lever

  • Mfr # CL550BB-SS

  • Zoro # G7882178


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
None
Hand
Nonhanded
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL550BB-SS
Zoro #
G7882178
UPC #
817083022894
Country of Origin
China

Dimensions

Door Thickness
1-3/8 in to 2-1/2 in
Latch Length
2 3/4 in
Outside Width
1 7/8 in
Inside Depth
3 in
Outside Height
7 in
Inside Width
1 7/8 in
Inside Height
7 in
Overall Width
1 7/8 in
Overall Height
8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 3/8 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry
Key Override Options
None
Hand
Nonhanded
Finish
Stainless steel
Keypad
11 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance
Case Material
Zinc
Weather Resistant
Yes
Max. User Codes
1
Series
CL500
Standards
ANSI Grade 1
ADA Compliant
Yes
Includes
Code Change Plug, Lock, Mortise Lock with Double Cylinder Back to Back, Template
Fire Rated
No
Locking/Unlocking Access - Inside
Thumb Turn
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Mortise/Cylindrical
Mortise
Lockset Material
Stainless Steel
Number of Keypad Buttons
12
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Stainless Steel
Lockset Handle Type
Lever
Operation Type
Push Button
User Codes - Maximum
1
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Thumb Turn

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Stainless Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 11 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, No Fire Rated, Case Material Zinc, Series CL500, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI Grade 1, Weather Resistant Yes, Includes Code Change Plug, Lock, Mortise Lock with Double Cylinder Back to Back, Template, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.