Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-in-1 HDMI 3.0 USB-A to USB-C Display Adapter, Black

  • Mfr # A01063M

  • Zoro # G314838228


product price: $62.59
/ea

Key Features

Connector on Second End Details
1 x HDMI Digital Audio/Video - Female, 1 x USB Type C Power - Female, 1 x 15-Pin HD-15 VGA - Female, 1 x USB 3.0 - Female
Product Material
Aluminum Alloy, ABS Plastic
Connector on First End Details
1 x USB Type C - Male
Features
HotSwap, Charging, USB- Power Delivery (USB PD), Plug and Play
Maximum Resolution Supported
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01063M
Zoro #
G314838228
UPC #
633886014894
Country of Origin
China

Details

Connector on Second End Details
1 x HDMI Digital Audio/Video - Female, 1 x USB Type C Power - Female, 1 x 15-Pin HD-15 VGA - Female, 1 x USB 3.0 - Female
Product Material
Aluminum Alloy, ABS Plastic
Item
A/V Adapter
Connector on First End Details
1 x USB Type C - Male
Features
HotSwap, Charging, USB- Power Delivery (USB PD), Plug and Play
Maximum Resolution Supported
1920 x 1080
Connector Type on First End
USB Type C - Male
Adapter Type
HDMI/USB/USB-C/VGA
Color
Black
Connector Type on Second End
USB Type C Power - Female, HDMI Digital Audio/Video - Female, HD-15 VGA - Female, USB 3.0 - Female

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.