Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Codi 10,000mAh Quick Charge PowerBank w/ USB-C, USB-A (x2), Micro-USB

  • Mfr # A03031

  • Zoro # G115087788


product price: $53.89
/ea

Key Features

Color
White
Features
Slim
Overall Height
3.6 in
Input Voltage
5 V DC, 9 V DC
Overall Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A03031
Zoro #
G115087788
UPC #
633886008497
Country of Origin
China

Dimensions

Overall Height
3.6 in
Overall Width
2.4 in
Overall Depth
0.9 in

Details

Item
Power Bank
Color
White
Features
Slim
Input Voltage
5 V DC, 9 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
10000 mAh
Application
Smartphone, Electronic Device, Headphone, Camera, Tablet PC
Material
ABS Plastic
Output Voltage
5 V DC
Number of USB Ports
3
Input Interface
Micro-USB/USB Type-C
Battery Energy
37 Wh

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.