Rugged Case for Samsung Galaxy Tab A11+
Mfr # C30705107
Zoro # G822808119
product price: $46.15
/eaKey Features
Carrying Options
Shoulder Strap, Hand Strap
Package Contents
Rugged Samsung Galaxy Tab A11+ CaseShoulder strap
Rugged
Yes
Protection Level
Full
Tablet Model Compatibility
Galaxy Tab A11+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C30705107
Zoro #
G822808119
UPC #
-
Country of Origin
China
Details
Carrying Options
Shoulder Strap, Hand Strap
Package Contents
Rugged Samsung Galaxy Tab A11+ CaseShoulder strap
Rugged
Yes
Protection Level
Full
Tablet Model Compatibility
Galaxy Tab A11+
Interior Material
Polycarbonate
Material
Silicone - Hand Strap,BumperTPU -Protective Pad
Adjustable Strap
Yes
Case Features
Detachable Shoulder Strap, Adjustable Strap, Built-in Kickstand, Adjustable Shoulder Strap, Kickstand, Landscape/Portrait Viewable, Rotating Hand Strap
Durability
Shock Resistant, Shock Absorbing, Bump Resistant, Damage Resistant, Drop Resistant
Compatibility
Samsung - Galaxy Tab A11+
Item
Carrying Case
Exterior Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.