Rugged iPad 11in (A16)/iPad 10.9in (10th Generation) Case
Mfr # C30705069
Zoro # G922808118
product price: $39.85
/eaKey Features
Package Contents
Rugged iPad 10.9" Case (10th Generation) 2022 Release, Shoulder Strap
Rugged
Yes
Case Features
Rotating Hand Strap, Kickstand, Landscape/Portrait Viewable
Carrying Options
Shoulder Strap, Hand Strap
Exterior Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C30705069
Zoro #
G922808118
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.9"
Details
Package Contents
Rugged iPad 10.9" Case (10th Generation) 2022 Release, Shoulder Strap
Rugged
Yes
Case Features
Rotating Hand Strap, Kickstand, Landscape/Portrait Viewable
Carrying Options
Shoulder Strap, Hand Strap
Exterior Material
Silicone
Adjustable Strap
Yes
Material
Polycarbonate - Shell, TraySilicone - Bumper, Skin
Interior Material
Polycarbonate
Compatibility
Apple - iPad (10th Generation)
Durability
Drop Resistant, Temperature Resistant, Humidity Resistant, Shock Absorbing, Bump Resistant, Vibration Resistant, Shock Resistant
Item
Carrying Case
Tablet Model Compatibility
iPad (10th Generation)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.