Cofair Products BST325 3 in. x 25 ft. Self Adhesive EPDM Rubber Seam Tape

  • Mfr # 128764

  • Zoro # G204013964


product price:  $63.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128764
Zoro #
G204013964
UPC #
95959043253
Country of Origin
United States

Description

Features
  • 3 in. x 25 ft. Self Adhesive EPDM Rubber Seam Tape.
  • For Repair Of EPDM Rubber Roofs.
  • TPO Hypalon.
  • Modified Asphalt.
  • Metal Roofs.
  • Gutters & Flashings.
  • Easy To Apply.
  • Just Peel The Release Paper.
  • Color - Black.
  • Dimension - 6 L x 6 W x 3.5 H x in.
  • Item Weight - 1.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.