Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Roof Ultra Bond, White, 4"X10'

  • Mfr # UBW410

  • Zoro # G7144333


product price: $20.89
/ea
Sold in multiples of 12 for $250.68

Key Features

Color
White
Overall Width
4 in
Material
Thermoplastic Polyolefin
Product Type
Roofing Tape
Thickness
30 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBW410
Zoro #
G7144333
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Thickness
30 mil
Overall Length
10 ft

Details

Color
White
Item
Roof Repair Tape
Material
Thermoplastic Polyolefin
Product Type
Roofing Tape
UV Protected Material
Yes
Compatible Surface Material
Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood

Description

Roof Repair Tape, Material Thermoplastic Polyolefin, Product Type Roofing Tape, Overall Width 4 in, Color White, UV Protected Material Yes, Compatible Surface Material Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood, Includes Not Applicable, Thickness 30 mil, Series Not Applicable, Overall Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.