Shop COFFEE MATE
See all product information
Create Account
Coffee Creamers, PK 200
- Mfr # 12461537
- Zoro # G210435149
product price:Â
$
49.35
/pk of 200, $0.25/ea
Key Features
Volume Capacity
0.38 oz
Flavor
Natural Vanilla
Features
Gluten Free; Premeasured; Vegan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12461537
- Zoro #
- G210435149
- UPC #
- -
- Country of Origin
- United States
Details
- Volume Capacity
- 0.38 oz
- Flavor
- Natural Vanilla
- Features
- Gluten Free; Premeasured; Vegan
Description
Coffee Creamer, Item Length 15 3/8 in, Item Height 4 1/4 in, Case Width 9 1/2 in, Case Length 15 3/8 in, Case Height 4 1/4 in, Product Type Coffee Creamer, Packs per Case 4, Maximum Storage Temperature 70 Degrees F, Minimum Storage Temperature 35 Degrees F, Item Width 9 1/2 in, Pack Height 9 1/2 in, Pack Length 4 1/5 in, Pack Width 3 33/40 in, Flavor/Variety Almond, Items per Pack 50, Item Size 0.375 fl oz, Container Type Single-Serve Tub, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.