CREAMER, CREME, SWT, ITALIAN, 50PK
- Mfr # 84652
- Zoro # G123365908
product price:Â
$
10.15
/pk of 50, $0.20/ea
Key Features
Form
Liquid
Number of Servings
50
Flavor
Italian Sweet Creme
Size
0.38 fl oz
Nutrition Facts
Lactose-free, Cholesterol-free, Gluten-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84652
- Zoro #
- G123365908
- UPC #
- 50000203772
- Country of Origin
- United States
Dimensions
- Size
- 0.38 fl oz
Details
- Form
- Liquid
- Number of Servings
- 50
- Flavor
- Italian Sweet Creme
- Item
- Creamer
- Nutrition Facts
- Lactose-free, Cholesterol-free, Gluten-free
Description
Non-Dairy, Cholesterol, and Gluten Free, Kosher Dairy, No refrigeration necessary; Shelf life 9 months unopened, Blends quickly and completely with hot and cold beverages
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.