Liquid Coffee Creamer, French Vanilla, 1.5 L Pump Bottle, PK2
Mfr # 31803
Zoro # G6516736
product price: $60.75
/pk 2, $30.38/eaKey Features
Sub-Category
Creamers
Size
1.5L
Includes
Includes two 1.5 Liter pump bottles
Capacity
1.5 L
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31803
Zoro #
G6516736
UPC #
-
Country of Origin
Canada
Dimensions
Size
1.5L
Item Size
1.5 L
Item Width
9 1/4 in
Item Length
10 1/4 in
Case Width
4 3/4 in
Item Height
4 7/8 in
Case Height
10 1/2 in
Case Length
9 3/8 in
Details
Sub-Category
Creamers
Item
French Vanilla Creamer
Includes
Includes two 1.5 Liter pump bottles
Capacity
1.5 L
Color
Blue
Packs per Case
2
Pack Count
2
Product Type
French Vanilla Liquid Creamer
Standards
Kosher Certified
Flavor
French Vanilla
Packing Type
Pump Bottle
Container Type
Pump-Top Dispenser
Items per Pack
2
Flavor/Variety
French Vanilla
Description
French Vanilla Creamer, Item Length 10 1/4 in, Item Height 4 7/8 in, Case Width 4 3/4 in, Case Length 9 3/8 in, Case Height 10 1/2 in, Product Type French Vanilla Liquid Creamer, Packs per Case 2, Item Width 9 1/4 in, Flavor/Variety French Vanilla, Items per Pack 2, Item Size 1.5 L, Container Type Pump-Top Dispenser, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.