Liquid Coffee Creamer, Peppermint Mocha, 0.38 oz Mini Cups, 200PK
Mfr # 12072787
Zoro # G315960591
product price: $57.65
/pk 200, $0.29/eaKey Features
Flavor
Peppermint Mocha
Packaging Type
Mini Cups
Sugar Free
No
Gluten Free
Yes
Contains Dairy
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12072787
Zoro #
G315960591
UPC #
-
Country of Origin
United States
Details
Flavor
Peppermint Mocha
Packaging Type
Mini Cups
Sugar Free
No
Gluten Free
Yes
Contains Dairy
No
Premeasured
Yes
Item
Coffee Creamers
Kosher
Yes
Standards
Kosher Certified
Volume Capacity
0.38 oz
Description
Stir up the perfect cup with Coffee mate, America's #1 creamer brand. It is shelf stable with no refrigeration needed. Coffee mate flavored liquid creamer singles retain their delicious flavor at room temperature for up to nine months unopened. Find your perfect match with NESCAFE Coffee and Coffee mate flavored liquid creamer singles. Our Coffee mate liquid creamer singles are available in popular options. All Coffee mate foodservice single serve creamers are cholesterol-free, gluten free and kosher dairy. See the full Coffee mate ingredients statement for Coffee mate creamer ingredients. With a variety of flavors and formats, Coffee mate has your coffee creamer needs covered. Delight your employees, customers and guests by offering Coffee mate liquid creamer in your workplace, breakroom or kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.