Liquid Coffee Creamer, Pumpkin Spice, 0.38 oz Mini Cups, 50PK
Mfr # 12270602
Zoro # G615960628
product price: $13.95
/pk 50, $0.28/eaKey Features
Gluten Free
Yes
Volume Capacity
0.38 oz
Premeasured
Yes
Contains Dairy
No
Sugar Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12270602
Zoro #
G615960628
UPC #
-
Country of Origin
United States
Details
Gluten Free
Yes
Volume Capacity
0.38 oz
Premeasured
Yes
Contains Dairy
No
Sugar Free
No
Kosher
Yes
Item
Coffee Creamers
Packaging Type
Mini Cups
Flavor
Pumpkin Spice
Standards
Kosher Certified
Description
Stir up the perfect cup with Coffee mate, America's #1 creamer brand. It is shelf stable with no refrigeration needed. Coffee mate flavored liquid creamer singles retain their delicious flavor at room temperature for up to nine months unopened. Find your perfect match with NESCAFE Coffee and Coffee mate flavored liquid creamer singles. Our Coffee mate liquid creamer singles are available in popular options. All Coffee mate foodservice single serve creamers are cholesterol-free, gluten free and kosher dairy. See the full Coffee mate ingredients statement for Coffee mate creamer ingredients. With a variety of flavors and formats, Coffee mate has your coffee creamer needs covered. Delight your employees, customers and guests by offering Coffee mate liquid creamer in your workplace, breakroom or kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.