Liquid Creamer, French Vanilla, Mini, PK180
Mfr # 005000035070
Zoro # G6428040
product price: $27.49
/pk 180, $0.15/eaKey Features
Capacity
0.38 oz
Packs per Case
1
Product Type
Liquid Creamer,French Vanilla,Mini,PK180
Standards
Kosher Certified
Features
Premeasured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
005000035070
Zoro #
G6428040
UPC #
050000350704
Country of Origin
United States
Details
Item
French Vanilla Liquid Creamer
Capacity
0.38 oz
Packs per Case
1
Product Type
Liquid Creamer,French Vanilla,Mini,PK180
Standards
Kosher Certified
Features
Premeasured
Weight
5.7 lbs
Packing Type
Mini Cups
Flavor
French Vanilla
Items per Pack
180
Flavor/Variety
French Vanilla
Description
French Vanilla Liquid Creamer, Product Type Liquid Creamer,French Vanilla,Mini,PK180, Packs per Case 1, Flavor/Variety French Vanilla, Items per Pack 180, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.