Zoro Homepage

Liquid Creamer Pump Bottle, Peppermint Mocha, 1.5 L Pump Bottle, 2PK

  • Mfr # 12070865

  • Zoro # G716451155


product price: $85.95
/pk 2, $42.98/ea
Free Shipping & Returns

Key Features

Premeasured
No
Sugar Free
No
Kosher
Yes
Volume Capacity
1.5 L
Flavor
Peppermint Mocha
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12070865
Zoro #
G716451155
UPC #
-
Country of Origin
United States

Details

Premeasured
No
Sugar Free
No
Kosher
Yes
Volume Capacity
1.5 L
Flavor
Peppermint Mocha
Item
Coffee Creamers
Contains Dairy
No
Gluten Free
Yes
Includes
Includes two pump bottles
Standards
Kosher Certified
Packaging Type
Pump Bottle

Description

Stir up the perfect cup with Coffee mate, Americas #1 creamer brand. Nestle Coffee mate flavored liquid concentrate adds a rich and smooth flavor to your cup of coffee. In convenient pump bottles, it is shelf stable with no refrigeration needed. Coffee mate flavored liquid concentrate retains its delicious flavor at room temperature for up to nine months unopened or 30 days opened. Find your perfect match with NESCAFE Coffee and Coffee mate flavored liquid concentrate creamer. Our Coffee mate Pump Bottle liquid concentrates are available in popular options. All Coffee mate foodservice liquid concentrate pump bottles are lactose-free, cholesterol-free, gluten free and kosher dairy. See the full Coffee mate ingredients statement for Coffee mate creamer ingredients. With a variety of flavors and formats, Coffee mate has your coffee creamer needs covered. Delight your employees, customers and guests by offering Coffee mate liquid creamer in your workplace, break room or kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.