Shop COFFEE MATE
See all product information
Create Account
LiquidCreamer, 50ItemperPack, 0.375oz, PK50
- Mfr # NES35180
- Zoro # G025075196
product price:Â
$
11.35
/pk of 50, $0.23/ea
Key Features
Flavor/Variety
Hazelnut
Item Size
0.375 oz
Packs per Case
50
Product Type
Liquid Creamer
Items per Pack
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NES35180
- Zoro #
- G025075196
- UPC #
- 050000351800
- Country of Origin
- United States
- Item
- Liquid Creamer
- Flavor/Variety
- Hazelnut
- Packs per Case
- 50
- Product Type
- Liquid Creamer
- Items per Pack
- 50
- Container Type
- Single-Serve Tub
Dimensions
- Item Size
- 0.375 oz
Description
Liquid Creamer, Product Type Liquid Creamer, Packs per Case 50, Flavor/Variety Hazelnut, Items per Pack 50, Item Size 0.375 oz, Container Type Single-Serve Tub, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.