Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Dairy Powdered Creamer, Hazelnut, 15 oz Canister, PK12

  • Mfr # 12036068

  • Zoro # G412041650


product price: $79.89
/pk 12, $6.66/ea
Free Shipping & Returns

Key Features

Case Length
12 1/2 in
Item Height
7 1/4 in
Container Type
Canister
Case Height
7 1/4 in
Item Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12036068
Zoro #
G412041650
UPC #
00050000123452
Country of Origin
United States

Dimensions

Case Length
12 1/2 in
Item Height
7 1/4 in
Case Height
7 1/4 in
Item Length
12 1/2 in
Case Width
9 1/4 in
Item Size
15 oz
Item Width
9 1/4 in
Pack Height
7 1/5 in
Pack Width
3 in
Pack Length
3 in

Details

Item
Coffee Creamer
Container Type
Canister
Product Type
Coffee Creamer
Flavor/Variety
Hazelnut
Items per Pack
12
Packs per Case
12
Maximum Storage Temperature
70 Degrees F
Minimum Storage Temperature
35 Degrees F

Description

Coffee Creamer, Item Length 12 1/2 in, Item Height 7 1/4 in, Case Width 9 1/4 in, Case Length 12 1/2 in, Case Height 7 1/4 in, Product Type Coffee Creamer, Packs per Case 12, Maximum Storage Temperature 70 Degrees F, Minimum Storage Temperature 35 Degrees F, Item Width 9 1/4 in, Pack Height 7 1/5 in, Pack Length 3 in, Pack Width 3 in, Flavor/Variety Hazelnut, Items per Pack 12, Item Size 15 oz, Container Type Canister, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.