Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Dairy Powdered Creamer, Original, 11 oz Canister, PK12

  • Mfr # 12039042

  • Zoro # G609192745


product price: $52.35
/pk 12, $4.36/ea

Key Features

Item Length
12 1/2 in
Flavor/Variety
Original
Items per Pack
12
Item Width
9 1/4 in
Item Height
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12039042
Zoro #
G609192745
UPC #
00050000558827
Country of Origin
United States

Dimensions

Item Length
12 1/2 in
Item Width
9 1/4 in
Item Height
7 1/4 in
Item Size
11 oz
Case Width
9 1/4 in
Case Height
7 1/4 in
Case Length
12 1/2 in

Details

Item
Powder Creamer
Flavor/Variety
Original
Items per Pack
12
Packs per Case
12
Container Type
Canister
Product Type
Coffee Condiments-Creamer

Description

Stir up the perfect cup with Coffee mate, America's #1 creamer brand. Nestle Coffee mate powder creamer adds a rich, velvety smooth flavor to your cup of coffee. Available in easy-pour canisters, it is shelf stable with no refrigeration needed. Coffee mate powder creamer retains its delicious flavor at room temperature for up to 24 months. Find your perfect match with NESCAFE Coffee and Coffee mate powder creamer. All our foodservice Coffee mate coffee creamers are cholesterol-free, gluten-free, and kosher dairy. See the full Coffee mate ingredients statement for Coffee mate creamer ingredients. Delight your employees, customers and guests by offering Coffee mate liquid creamer in your workplace, breakroom or kitchen.
  • • Adds a rich, velvety smooth flavor to your cup of coffee.
  • • Stir our powder creamer into a cup of coffee for a delicious flavor that's lactose and cholesterol-free; easy to pour and blends quickly and completely with hot and cold beverages.
  • • Shelf stable, with no refrigeration needed, this powdered creamer retains its delicious flavor at room temperature for up to 24 months.
  • • Keep your office coffee bar and food stations stocked.
  • • Powder creamer is non-dairy, gluten free and Kosher Dairy.
  • • For over 50 years, we've been crafting flavors in formats you love-from our classic original to our seasonal favorites, we have something for every cup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.