Zoro Homepage

Powdered Creamer Packets, Original, 0.1 oz Packet, 1000PK

  • Mfr # 11000369

  • Zoro # G515960407


product price: $84.15
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Premeasured
Yes
Standards
Kosher Certified
Flavor
Original
Kosher
Yes
Contains Dairy
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11000369
Zoro #
G515960407
UPC #
-
Country of Origin
United States

Details

Premeasured
Yes
Standards
Kosher Certified
Flavor
Original
Kosher
Yes
Contains Dairy
No
Packaging Type
Packet
Gluten Free
Yes
Sugar Free
Yes
Item
Coffee Creamers

Description

Stir up the perfect cup with Coffee mate, America's #1 creamer brand. Nestle Coffee mate powder adds a rich, velvety smooth, classic creamer flavor to your cup of coffee. These packets are shelf stable with no refrigeration needed. Coffee mate Powder retains its delicious flavor at room temperature for up to 24 months. Find your perfect match with NESCAFE Coffee and Coffee mate Creamer powder creamer. All Coffee mate foodservice powdered creamers are lactose-free, cholesterol-free, gluten free and kosher dairy. See the full Coffee mate ingredients statement for Coffee mate creamer ingredients. Delight your employees, customers and guests by offering Coffee mate powder creamer packets in your workplace, breakroom or kitchen.


  • Add a rich, velvety smooth, classic creamer flavor to your cup of coffee.
  • Shelf stable, no refrigeration needed, retains its delicious flavor at room temperature for up to 24-months.
  • Lactose and cholesterol-free; easy to pour and blends quickly and completely with hot and cold beverages provifing endless customization.
  • Non-dairy, cholesterol-free, gluten-free, lactose-free and kosher dairy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.