Shop COFFEE MATE
See all product information
Create Account
Salted Caramel Chocolate Liquid Concentrate Coffee Creamer - Pump Bottle - Salted Caramel, 2PK
- Mfr # 79976
- Zoro # G923364927
product price:Â
$
57.15
/pk of 2, $28.58/ea
Key Features
Size
50.7 fl oz
Features
Cholesterol-free, Lactose-free
Ingredients
Sugar, Water, Coconut Oil, Sodium Caseinate, and Less Than 2% Of Natural And Artificial Flavors, Propylene Glycol, Dipotassium Phosphate, Salt, Cocoa Processed With Alkali, Sodium Stearoyl Lactylate, Polysorbate 60, Sucralose, Color
Form
Liquid
Number of Servings
600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79976
- Zoro #
- G923364927
- UPC #
- 50000799763
- Country of Origin
- Canada
- Features
- Cholesterol-free, Lactose-free
- Ingredients
- Sugar, Water, Coconut Oil, Sodium Caseinate, and Less Than 2% Of Natural And Artificial Flavors, Propylene Glycol, Dipotassium Phosphate, Salt, Cocoa Processed With Alkali, Sodium Stearoyl Lactylate, Polysorbate 60, Sucralose, Color
- Form
- Liquid
- Number of Servings
- 600
- Flavor
- Salted Caramel Chocolate
- Item
- Creamer
Dimensions
- Size
- 50.7 fl oz
Description
Salted Caramel Chocolate Liquid Concentrate Coffee Creamer - Pump Bottle - Salted Caramel Chocolate Flavor - 50.70 fl oz (1.50 L) - 600 Serving - 2 / Carton, 2PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.