Shop COFFEE MATE
See all product information
Create Account
Salted Caramel Chocolate Liquid Concentrate Coffee Creamer - Pump Bottle - Salted Caramel
- Mfr # 79976
- Zoro # G523364143
product price:Â
$
33.79
/ea
Key Features
Size
50.7 fl oz
Number of Servings
300
Flavor
Salted Caramel Chocolate
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79976
- Zoro #
- G523364143
- UPC #
- 50000104598
- Country of Origin
- Canada
- Item
- Creamer
- Number of Servings
- 300
- Flavor
- Salted Caramel Chocolate
- Form
- Liquid
Dimensions
- Size
- 50.7 fl oz
Description
Salted Caramel Chocolate Liquid Concentrate Coffee Creamer - Pump Bottle - Salted Caramel Chocolate Flavor - 50.70 fl oz (1.50 L) - 300 Serving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.