Coffee Filters, PK200
Mfr # CPF200
Zoro # G4492041
product price: $4.59
/pk 200, $0.02/eaSold in multiples of 2 for $9.18
Key Features
Flat/Top Diameter
8 1/2 in
Coffee Filter Shape
Basket
Base Diameter
4 in
Product Type
Coffee Filter
USDA Certified Bio-based Products
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPF200
Zoro #
G4492041
UPC #
654954300244
Country of Origin
United States
Dimensions
Flat/Top Diameter
8 1/2 in
Base Diameter
4 in
Details
Item
Coffee Filter
Coffee Filter Shape
Basket
Product Type
Coffee Filter
USDA Certified Bio-based Products
No
FSC Certified
No
Bio-Based
No
Filter Shape
Basket
Recyclable
No
Compostable
Not Compostable
Maximum Brewing Capacity
12 C
BPI Certified
No
Minimum Brewing Capacity
10 C
SFI Certified
No
Disposable Utensil Type
Coffee Filter
Description
Coffee Filter, Base Diameter 4 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Cone Filter Number Not Applicable, Filter Shape Basket, Flat/Top Diameter 8 1/2 in, FSC Certified No, Product Type Coffee Filter, Maximum Brewing Capacity 12 C, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Minimum Brewing Capacity 10 C, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.