Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffeemaker, 50 Cups, Stainless Steel

  • Mfr # CP50

  • Zoro # G814897190


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
22 in
Depth (In.)
12 in
Standards
UL Listed Certification
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP50
Zoro #
G814897190
UPC #
-
Country of Origin
China

Dimensions

Length
22 in
Depth (In.)
12 in
Width
12 in

Details

Color
Gray
Standards
UL Listed Certification
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Stainless steel urn/coffeemaker is ideal for a large office or hospitality uses. The 50-cup urn offers a power light with durable construction. Removable drip tray allows easy cleaning. Brewer includes sight glass, attachable cup rest, safety spigot, locking lid and two-prong grounded cord. No filter is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.