Zoro Homepage

Home/Office Euro Style Coffee Maker, Stainless Steel

  • Mfr # CP-CM4276

  • Zoro # G7513636


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Capacity
2.83 L
Material
Stainless Steel
Color
Stainless Steel
Standards
ETL Certified
Width
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-CM4276
Zoro #
G7513636
UPC #
816215020128
Country of Origin
China

Dimensions

Width
7.5"
Depth (In.)
9"
Height
13.5"

Details

Capacity
2.83 L
Material
Stainless Steel
Color
Stainless Steel
Standards
ETL Certified
Weight
4 lbs

Description

Coffee Pro Home/Office Euro Style Coffee Maker, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.