Zoro Homepage

Two-Burner Commercial Pourover Brewer, Stainless Steel

  • Mfr # CP2B

  • Zoro # G614897208


product price: $422.29
/ea
Free Shipping & Returns

Key Features

Color
Gray
Depth (In.)
8.5 in
Standards
UL Listed Certification
Width
14.5 in
Length
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP2B
Zoro #
G614897208
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
8.5 in
Width
14.5 in
Length
17.5 in

Details

Color
Gray
Standards
UL Listed Certification
Dated Goods
No
Recycled
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Commercial coffee brewer features two burners, two decanters, and a pourover heat pump. Coffeemaker uses European Fresh water brewing technology. Institutional design includes a three-prong grounded cord and lighted warmer switches. Coffeemaker is made of stainless steel. Commercial rating UL and cUL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.