
Vacuum-insulated Airpot, 2.2 liter Capacity
Mfr # CPAP22
Zoro # G614898199
product price: $61.29
/eaKey Features
Length
16 in
Depth
8 in
Color
Gray
Width
8 in
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPAP22
Zoro #
G614898199
UPC #
-
Country of Origin
China
Dimensions
Length
16 in
Depth
8 in
Width
8 in
Details
Color
Gray
Dated Goods
No
Assembly Required
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Vacuum-insulated airpot stores and serves hot coffee for hours. Capacity is 2.2 Liter 75 oz.. Airpot features stainless steel construction, locking lid, pump action, carry handle and brew-through steam. Airpot is designed for use with Coffee Pro 2.2 Liter Stainless Steel Brewer and other airpot brewers. Commercial rating UL and cUL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.