Zoro Homepage

Premium Froth Topping, 1 lb Bag

  • Mfr # DIX40541

  • Zoro # G015754926


product price: $17.55
/ea

Key Features

Contains Soy
Yes
Packaging Type
Bag
Contains Dairy
Yes
Sugar Free
No
Premeasured
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIX40541
Zoro #
G015754926
UPC #
719098405412
Country of Origin
United States

Details

Contains Soy
Yes
Packaging Type
Bag
Contains Dairy
Yes
Item
Coffee Flavorings
Sugar Free
No
Premeasured
No

Description

Premium Froth Topping that can be used in whipping and cappuccino machines. Delicious taste. Ideal for use in whipping and cappuccino machines. Creates premium froth. Delicious taste. Easy to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.