Brake Disc
Mfr # 581J1A
Zoro # G7275101
product price: $52.95
/eaKey Features
For Use With
Miscellaneous Coffing Hoists
For Use With Mfr. Model Number
EC1, JLC
Fits Brand
Coffing
Product Type
Brake Friction Disc
Compatible Hoist Type
Electric Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581J1A
Zoro #
G7275101
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2.8 in
Overall Length
2.8 in
Overall Height
0.3 in
Details
For Use With
Miscellaneous Coffing Hoists
Item
Brake Friction Disc
For Use With Mfr. Model Number
EC1, JLC
Fits Brand
Coffing
Product Type
Brake Friction Disc
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
4,000 lb
Material
Fiber
Compatible Series
JLC
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series JLC, Material Fiber, Overall Length 2.8 in, Overall Width 2.8 in, Overall Height 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.