Zoro Homepage

Brake Disc Kit

  • Mfr # 581J13K

  • Zoro # G7387791


product price: $149.99
/ea
Free Shipping & Returns

Key Features

For Use With
10710W, 10711W, 10712W, 10713W, 10714W, 10715W, 10716W, 10717W, 10718W, 10721W, 10722W, 10725W, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W, 10759W, 10760W, 10761W, 10762W, 10763W, 10764W, 10765W, 10766W, 10767W, 10770W, 10771W, 10774W
For Use With Mfr. Model Number
10710W, 10711W, 10712W, 10713W, 10714W, 10715W, 10716W, 10717W, 10718W, 10721W, 10722W, 10725W, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W, 10759W, 10760W, 10761W, 10762W, 10763W, 10764W, 10765W, 10766W, 10767W, 10770W, 10771W, 10774W
Fits Brand
CM
Includes
Disc Kit
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581J13K
Zoro #
G7387791
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Width
3 in
Overall Height
0.5 in

Details

Item
Brake Disc Kit
For Use With
10710W, 10711W, 10712W, 10713W, 10714W, 10715W, 10716W, 10717W, 10718W, 10721W, 10722W, 10725W, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W, 10759W, 10760W, 10761W, 10762W, 10763W, 10764W, 10765W, 10766W, 10767W, 10770W, 10771W, 10774W
For Use With Mfr. Model Number
10710W, 10711W, 10712W, 10713W, 10714W, 10715W, 10716W, 10717W, 10718W, 10721W, 10722W, 10725W, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W, 10759W, 10760W, 10761W, 10762W, 10763W, 10764W, 10765W, 10766W, 10767W, 10770W, 10771W, 10774W
Fits Brand
CM
Includes
Disc Kit
Compatible Series
JLC
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb

Description

Brake Friction Assembly, Product Type Brake Friction Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series JLC, Overall Length 3 in, Overall Width 3 in, Overall Height 0.5 in, Includes Disc Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.