Coffing Bottom Block, 1/4 In
Mfr # 913JG4AS
Zoro # G8743716
product price: $748.99
/ea
Free Shipping & Returns
Key Features
For Use With
EC0516, EC0532, EC0564, EC1009, EC1016, EC1032
For Use With Mfr. Model Number
EC0516, EC0532, EC0564, EC1009, EC1016, EC1032
Fits Brand
CM
Overall Width
3.8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913JG4AS
Zoro #
G8743716
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3.8 in
Overall Height
2 in
Overall Length
6.5 in
Details
Item
Coffing Bottom Block,1/4 In
For Use With
EC0516, EC0532, EC0564, EC1009, EC1016, EC1032
For Use With Mfr. Model Number
EC0516, EC0532, EC0564, EC1009, EC1016, EC1032
Fits Brand
CM
Material
Steel
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
EC
Compatible Load Capacity
6,000 lb
Description
Bottom Block, Product Type Bottom Block, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series EC, Material Steel, Overall Length 6.5 in, Overall Width 3.8 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.