Zoro Homepage

Coffing Brake Assembly

  • Mfr # 854JG25

  • Zoro # G8746062


product price: $3,621.99
/ea
Free Shipping & Returns

Key Features

For Use With
EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012
For Use With Mfr. Model Number
EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012
Fits Brand
CM
Material
Steel
Overall Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854JG25
Zoro #
G8746062
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.5 in
Overall Width
7 in
Overall Length
7 in

Details

Item
Coffing Brake Assembly
For Use With
EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012
For Use With Mfr. Model Number
EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012
Fits Brand
CM
Material
Steel
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
6,000 lb
Compatible Series
EC

Description

Brake Assembly, Product Type Brake Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series EC, Material Steel, Overall Length 7 in, Overall Width 7 in, Overall Height 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.